Beli plc mitsubishi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Electric PLC + MELSEC-Q series + temperature control unit
    Mulai

    Rp16.999.900

    Mitsubishi Electric PLC + MELSEC-Q series + temperature control unit
    atribut:
    • Control Mode: Standard (heating only) control / mixed control / heating / cooling control
    • Control Output: Transistor output
    • Number of Channels: 4
    • Number of Input Points: (Temperature) 4 channels / unit
    • Sampling Period (ms): 500/4 channel
    • Unit Type: Temperature adjustment unit
  2. Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controller
    Mulai

    Rp6.999.900

    Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controller
    atribut:
    • Program Memory: Built-in 64000 step RAM (battery backup)
  3. Diatrend Mitsubishi PLC Compatible Interface Converter Cable
    Mulai

    Rp1.499.900

    Diatrend Mitsubishi PLC Compatible Interface Converter Cable
    Deskripsi:
    Mitsubishi sequencer MELSEC-Q CPU compatible RS-232C⇔USB converter cable (2M)
    atribut:
    • Color: Black
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Communication Speed (kbps): ~115.2
  4. OMRON Temperature Controller (Digital Controller) E5EC
    Mulai

    Rp4.999.900

    OMRON Temperature Controller (Digital Controller) E5EC
    atribut:
    • Altitude (m): 2000 or less
    • Ambient Humidity to Use (%RH): 25-85 relative humidity
    • Applicable Standard: EN 61010-1(IEC 61010-1), RCM
    • Character Height (mm): PV : 18, SV : 11, MV : 7.8
    • Dimensions (mm): Front: 48x96
    • Input Impedance (ohm): Current input 150 or less, voltage input 1M or more (When connecting ES2-HB-N/THB-N, use a 1:1 connection.)
    • Insulation Resistance (MΩ): 20 or more (DC500V applied)
    • Length (mm): 60
    • Memory: Non-volatile memory (Number of writes: 1 million times)
    • Operating Temperature Range (°C): -10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 (no condensation or freezing) when installed as standard
    • Power Supply Voltage (V): AC100~240 (50/60Hz)
    • Protection Class: Front: IP66, Rear case: IP20, Terminal part: IP00
    • Sensor: Thermocouple, platinum resistance thermometer, analog input (voltage, current) can be switched
    • Shape: DIN48x96
    • Standard: [Certification standards] cULus: UL 61010-1/CSA C22.2 No.61010-1, Korea Radio Regulations (Radio Act: KC mark) (some models only), Lloyd's Standards
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Terminal Shape: Screw terminal block
    • Type of Display: 11-segment digital display and single light-emitting display. Contents: PV/SV/MV, PV/SV/multi SP or remaining soak time, etc. Number of digits: 4 digits for PV, SV, and MV
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
    • Type of control: ON/OFF or 2 degrees of freedom PID (with auto tuning)
  5. Mitsubishi Electric Plc Melsec-Q Series Cpu Universal Model
    Mulai

    Rp8.999.900

    Mitsubishi Electric Plc Melsec-Q Series Cpu Universal Model
    atribut:
    • Control System: Stored program repeat operation. I/O control method/refresh method
    • External dimensions (Height H x Width W x Depth D) (mm): 98x27.4x89.3
  6. Mitsubishi Electric Plc Melsec-Q Series Information Module
    Mulai

    Rp13.999.900

    Mitsubishi Electric Plc Melsec-Q Series Information Module
    atribut:
    • Synchronization method: Asynchronous method
    • Protocol: MC, no procedure, bidirectional
    • Transmission speed (bps): 230.4K
  7. OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)
    Mulai

    Rp2.599.900

    OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)
    Deskripsi:
    Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
  8. Mitsubishi Electric Plc Melsec-Q Series Cc-Link Ie Field Network Master/Local Module
    Mulai

    Rp13.999.900

    Mitsubishi Electric Plc Melsec-Q Series Cc-Link Ie Field Network Master/Local Module
    atribut:
    • Transmission line: Line type, star type, ring type
    • Unit Type: Control network unit
    • Connection cable: Ethernet cable that meets the 1000BASE-T standard
    • Network Type: CC-Link IE field network (master station/local station)
    • Number of stations connected to one network: Master station: 1 station. Local station: 120 stations
    • Communication Speed: 1Gbps
  9. Mitsubishi Electric Micro Sequencer Fx3G Series (Basic Unit)
    Mulai

    Rp4.199.900

    Mitsubishi Electric Micro Sequencer Fx3G Series (Basic Unit)
    atribut:
    • Input Format: DC24V sink/source
    • Input specifications: DC24V Sink/source input 5-7mA
    • Unit Type: Basic unit
    • Program Memory: Built-in 64000 step RAM (battery backup)
  10. IDEC Φ30 / Zinc die-cast series push button switch (large type)
    Mulai

    Rp289.900

    IDEC Φ30 / Zinc die-cast series push button switch (large type)
    atribut:
    • Button Shape: Mushroom (large)
    • Protection Class: IP65
    • Terminal Shape: Screw terminal
    • Type: Non-illuminated type
  11. Panasonic Connection cable for Mitsubishi Electric PLC
    Mulai

    Rp579.900

    Panasonic Connection cable for Mitsubishi Electric PLC
    atribut:
    • Cable Length (m): 2
    • Connector Specifications: Mini DIN 8 pin
  12. Mitsubishi Electric Plc Melsec-Q Series Interrupt Module
    Mulai

    Rp6.799.900

    Mitsubishi Electric Plc Melsec-Q Series Interrupt Module
    atribut:
    • Response Time: (Input) 0.1ms/0.2ms/0.4ms/0.6ms/1ms
    • Connection Method: External wiring/18-point screw terminal block (M3 screw)
    • Rated Input Current (mA): Approx. 6
    • Unit Type: Interrupt input unit
    • Number of Input Points: 16 points
    • Input Method: 16 points 1 common
    • Input Format: DC input (plus common type)
    • Rated Input Voltage (V) : DC24 (+20/-15%, ripple rate within 5%)
  13. Diatrend Mitsubishi PLC Compatible Interface Converter Cable
    Mulai

    Rp8.599.900

    Diatrend Mitsubishi PLC Compatible Interface Converter Cable
    Deskripsi:
    Mitsubishi sequencer (D-SUB25P) compatible RS-422/USB converter (3m) PC side: USB
    atribut:
    • Power Supply: Supplied from bus power and FA equipment
    • Included Accessories: USB cable (3m), driver CD-ROM, USB setup manual
    • Interface: USB Specification Rev2.0 Full Speed compliant
    • Current Consumption (mA): (Maximum) USB/50, RS-422/60
    • Ambient Humidity to Use (%RH): 10-80 (no condensation)
    • Communication Speed (kbps): ~115.2
    • Connector Specifications: RS-422 side/D-SUB25P male Serial side/USB B-Type (female) USB cable/USB A-Type⇔USB B-Type
    • Maximum Outer Dimensions (WxDxH) (mm): [Connector] Body/55x65x16, USB A-Type/15.5x53x8, USB miniB-Type/11.5x51.5x10.5
    • Operating Ambient Temperature (°C): 0~45
    • Power Input (V): DC5
    • Storage Humidity Range (%RH): 10-80 (no condensation)
    • Storage Temperature Range (°C): -20~60
    • Supported OS: Windows 10/8.1/8/7/Vista/XP
    • USB cable (m): 3
  14. Danfoss Inverter Drive (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp9.999.900

    Danfoss Inverter Drive (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    The VLT® Micro Drive is a general-purpose drive that can control AC motors up to 22.0 kW. It is a small drive with maximum strength and reliability. The VLT® Micro Drive is manufactured with respect for the environment, and it complies with the RoHS Directive.
    atribut:
    • Brake - Safe Stop: Brake chopper
    • Coating PCB: Coated PCB
    • ECCN EU: Y901
    • ECCN US: 3A999.a
    • Enclosure: (E20) IP20 / Chassis
    • LCP: No Loc. Cont. Panel
    • Mains Voltage (VAC): 380 to 480
    • Micro Drive Series: 51
    • Phase: Three phase
    • RFI Filter: (H3) RFI Class A1/B (C1)
    • Software Release: Latest release std. SW.
Daftar Harga plc mitsubishi Terbaru October 2026
Mitsubishi Electric Mitsubishi PLC (CPU Unit) (PLC)Rp4.699.900
Mitsubishi Electric PLC + MELSEC-Q series + temperature control unitRp16.999.900
Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable ControllerRp6.999.900
Diatrend Mitsubishi PLC Compatible Interface Converter CableRp1.499.900
Mitsubishi Electric Plc Melsec-Q Series BaseRp279.900
OMRON Temperature Controller (Digital Controller) E5ECRp4.999.900
Mitsubishi Electric Plc Melsec-Q Series Cpu Universal ModelRp8.999.900
Mitsubishi Electric Fx3S Series Sequencer Basic Unit Ac Power Supply/Dc Input TypeRp2.899.900
Mitsubishi Electric Plc Melsec-Q Series Information ModuleRp13.999.900
OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)Rp2.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)